£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Brushed or Brushless | Brushed |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Bevel Capacity 45° Max. Cutting Depth Metal 10mm Max. Cutting Depth Wood 135mm |
EAN | 4966376303953 |
ECLASS Code | 21051109 |
Includes | (2) 5.0 Ah Lithium-ion Batteries Anti-splinter Guard Blade Carrying Case Chip Cover Fan Cooled Charger (UC18YRSL) |
Item | Cordless Jigsaw |
Length | 277mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CJ18DSLJJZ |
Model Number | CJ18DSLJJZ |
Number of Batteries Supplied | 2 |
Number of Orbital Settings | 3 |
Power Source | Cordless |
Stroke Length | 26mm |
Strokes per Minute | 2,400spm |
UNSPSC Code | 27112709 |
Voltage | 14.4V |
Weight | 2.4kg |