£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
Cutting Action | Orbital (pendulum) |
Cutting Capacity | Aluminium Cutting Capacity: mm Steel Cutting Capacity: 8 mm Wood Cutting Capacity: 90 mm |
EAN | 4966376294169 |
ECLASS Code | 21051109 |
Includes | Blade Carrying Case Wrench |
Item | Corded Jigsaws |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CJ90VSTJ2Z |
Model Number | CJ90VSTJ2Z |
Number of Orbital Settings | 3 |
Power | 705W |
Power Source | Electric |
Stroke Length | 20mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 2.2kg |