£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
This 18V XR Jigsaw has an all metal, lever-action keyless blade clamp which makes it easy to perform quick blade changes. It also features an all-metal keyless shoe bevel with four detents at 0°, 15°, 30°, and 45° which make bevel adjustments a simple task. The variable-speed trigger provides up to 3,000 strokes per minute, providing versatility when adjusting speeds during cutting. The removable shoe cover helps protect materials from scratches and the dust blower ensures optimum visibility during use. Includes 2 X 4Ah batteries, charger and kitbox.
Features and Benefits
• Powerful & highly efficient PM47 fan-cooled motor with replaceable brushes delivers fast cutting action up to 3000 strokes per minute to maximise user productivity
• Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety
• Tool-free adjustable shoe with anti-scratch cover bevels 45° in both directions
• Quick and easy keyless blade change system,
• Accepts all T-shank blades
• Patented anti-vibration counter-balance mechanism and rubber grip providing a smooth operation
• 3-position pendulum action controls the aggressiveness or smoothness of cuts
Typical Applications
• Cutting plastics, wood, thin metals, ceramic and laminate
Includes
• 1 Heavy Duty Kit Box
• 4.0Ah XR Li-Ion Battery Pack With State of Charge Indicator
• 1 Multi-Voltage Charger
• 1 Anti-Scratch Shoe Cover
• 1 Dust Port
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Bevel Capacity 45° Max. Depth of Cut Metal: 10 mm Max. Depth of Cut Wood: 135 mm |
EAN | 5035048390740 |
ECLASS Code | 21051109 |
Height | 215 |
Includes | (2) 4.0 Ah XR Lithium-ion Battery Packs with State of Charge Indicator Anti-scratch Shoe Cover Dust Port Kit Box Multi-voltage Charger |
Item | Cordless Jigsaw |
Length | 305mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS331M2-GB |
Model Number | DCS331M2-GB |
Number of Batteries Supplied | 2 |
Number of Orbital Settings | 3 |
Power Source | Cordless |
Stroke Length | 26mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2.4kg |