£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Features
Latest generation premium Jigsaw featuring new XR Lithium Ion Technology
Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster
Powerful & Highly efficient DEWALT PM47 fan-cooled motor with replaceable brushes. delivers fast cutting action up to 3000 strokes per minute maximising user productivity
Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety
Tool-free adjustable shoe with anti-scratch cover bevels 45 degrees in both directions
Quick and easy patented keyless blade change system, accepts T-shank blades
Patented anti-vibration counter-balance mechanism and rubber grip providing a smooth operation
3-position pendulum action controls the aggressiveness or smoothness of cuts
Dust blower keeps line of cut clear of dust and debris
Modular component design for trouble free servicing
Rubber coated grip to reduce surface vibration and user fatigue
Improved ergonomic design
Specification
Voltage 18 V
Power Output 400 Watts
No Load Stroke Rate 0-3000 spm
Stroke Length 26 mm
Bevel Capacity 45 °
Max. Depth of Cut [Wood] 135 mm
Max. Depth of Cut [Metal] 10 mm
Weight 2.4 kg
Length 305 mm
Height 215 mm
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Bevel Capacity 45° Max. Depth of Cut Metal: 10 mm Max. Depth of Cut Wood: 135mm |
EAN | 5035048356197 |
ECLASS Code | 21051109 |
Height | 215 |
Includes | DCS331N 18v XR Cordless Jigsaw Bare Unit |
Item | Cordless Jigsaw |
Length | 305mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS331N-XJ |
Model Number | DCS331N-XJ |
Number of Batteries Supplied | 0 |
Number of Orbital Settings | 3 |
Power Source | Cordless |
Stroke Length | 26mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2.4kg |