SKU:
DEW2723916L
MPN:
DCS334P2-GB
£309.00
Ex VAT
£370.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
• Brushless motor provides improved runtime and durability.
• Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety.
• 4-position pendulum action controls the aggressiveness or smoothness of cuts.
• Tool free adjustable shoe with anti scratch cover bevels to 45 degrees in both directions.
• Speed Control - easy to reach thumb wheel speed control.
• Tool free blade release.
• Dust blower keeps the cut line visible.
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Bevel Capacity 0-45° Max. Cutting Capacity Steel 10mm Max. Cutting Capacity Wood 135mm |
EAN | 5035048710654 |
ECLASS Code | 21051109 |
Includes | 2x 5.0Ah Li-Ion Batteries Anti-scratch Shoe Cover Anti-splinter Insert Dust Port, AirLock Compatible Multi-voltage XR Charger |
Item | Cordless Jigsaw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCS334P2-GB |
Model Number | DCS334P2-GB |
Noise / Vibration Information | Sound Power Level 84 dB(A) Sound Pressure Level 84 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Steel Ah 5.1 m/s² Vibration Emission Value Cutting Wood Ah 7.0 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 2 |
Number of Orbital Settings | 4 |
Power Source | Cordless |
Stroke Length | 26mm |
Strokes per Minute | 3,200spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2.1kg |