£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and compact with smooth and powerful cutting at the high rotational speed at 2,600rpm. Easy to trace cutting line with LED job light. Rubberised soft grip of ergonmic design. Supplied with fast charger, Battery cartridges Hex wrench, Kerf board Cover plate, Dust nozzle Case
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
Brushed or Brushless | Brushed |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Max. Cutting Depth Metal 10mm Max. Cutting Depth Metal 135mm |
ECLASS Code | 21051109 |
Includes | DCS331 Jigsaw Body Only |
Item | Cordless Jigsaw |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DJV180Z |
Model Number | DJV180Z |
Noise / Vibration Information | Noise K Factor 3 dB(A) Noise Sound Pressure 78 dB(A) Vibration 3 dB(A) Vibration Cutting Chipboard 8 m/s² Vibration Cutting Sheet 3.5 m/s² |
Number of Batteries Supplied | 0 |
Number of Orbital Settings | 3 |
Power Source | Cordless |
Stroke Length | 26mm |
Strokes per Minute | 2,600spm |
UNSPSC Code | 27112709 |
Voltage | 18V |
Weight | 2.8kg |