SKU:
EVL2661044D
MPN:
075-0002
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
A powerful and versatile Jigsaw, capable of cutting many different materials. A large cutting capacity of up to 80mm thickness (wood).
The ergonomic, soft grip handle gives superb operator comfort and control. Fitted with a variable speed trigger control. Dial the speed you need, and then, for great operator convenience lock the trigger in place.
Supplied with an adjustable parallel edge guide, a useful aid when cutting and trimming laminate flooring, where accurate parallel cuts are often needed. Removal or installation of the edge guide is easy, enabling a quick return to free hand cutting when required.
An adjustable footplate up to 45° right and left allows bevel cutting, a very useful feature when cutting and fitting skirting board, architrave or coving. Positive stops are provided at 45°, 30°, 15° to both right hand and left hand sides, and at 0°.
Fitted with a quick release, tool-less chuck, which gives very rapid and easy installation or removal of the blade. A multipurpose jigsaw blade capable of cutting a wide variety of materials such as Steel, Aluminium, Wood and Plastics, is included with this machine.
Equipped with an air blower to blow dust away from the blade and the working area. Cutting lines are kept clear and readily visible aiding cutting accuracy. Also supplied with an adaptor tube which enables connection to a vacuum cleaner. Suck the dust away and keep your workplace clean and dust free.
FEATURES:
• Soft Sart.
• Laser Cutting Guide
• 3-Stage Pendulum Action.
• Single-Speed Variable.
• Tool-Free Blade Change.
• Dust Extraction Facility.
• Aluminium & Steel Base & Chip Cover.
• Aluminium Gearbox Housing.
• Lock-On Switch.
Attribute | Value |
---|---|
Brand | Evolution Power Tools |
Cutting Action | Straight & Orbital (pendulum) |
Cutting Capacity | Aluminium Cutting Capacity: mm Steel Cutting Capacity: 8 mm Wood Cutting Capacity: 80 mm |
EAN | 0849713053411 |
ECLASS Code | 21051109 |
Includes | 5x Multi-purpose Blades Chipping Guide Hex Key Parallel Guide Sole Plate Cover Vacuum Adaptor |
Item | Corded Jigsaws |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | 075-0002 |
Model Number | RAGE 7-S |
Noise / Vibration Information | Sound Power Level 98 dB(A) Sound ressure Level 87 dB(A) Sound Uncertinty K 3 dB(A) Vibration emission Value 3.129 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Orbital Settings | 3 |
Power | 710W |
Power Source | Electric |
Stroke Length | 26mm |
Strokes per Minute | 3,000spm |
UNSPSC Code | 27112709 |
Voltage | 230V |
Weight | 4.1kg |