£229.00
Ex VAT
£274.80
Inc VAT
Overview
Product Specification
Product Documents
DCM572N 54V FLEXVOLT Handheld Blower - is ergonomically designed to enhance control and minimise stress on the forearm.
Features and Benefits
• Lightweight
• Brushless motor is highly efficient - maximises runtime and motor life
• Trigger with variable speed for control
• Full power lock to reduce fatigue
• Tube design is curved to reduce fatigue and offers rotational control
• Concentrator attachment increases force for stuck debris
Notes
• Supplied as a bare unit - Battery and Charger not included.
Airflow | 11.9m³/min |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048657386 |
ECLASS Code | 36430000 |
Features | Charge Time: 70 mins. |
Includes | Baretool (no battery) Concentrator nozzle |
Item | Cordless Leaf Blowers |
MFR Part No. | DCM572N-XJ |
Model Number | DCM572N FLEXVOLT |
Noise / Vibration Information | A weighted sound power dB 99.5 A Hand/arm weighted vibration 1.9 m/s2 Sound Pressure Uncertainty 88 dB(A) |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | DCM572N FLEXVOLT |
UNSPSC Code | 27112701 |
Voltage | 54V |
Weight | 3.33kg |