£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
2.0Ah Li-Ion Battery Charger
Compatible with KBE2790090K
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Brand | Kobe |
Charging Current | 1.5A |
Charging Time | 60min. |
Compatible Battery Type | Lithium-ion |
EAN | 5036140290921 |
Item | Battery Charger |
MFR Part No. | N/A |
Model Number | DC20EU40-15 |
Number of Battery Ports | 1 |
Output Voltage | 18V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |