£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
GAX 18V-30 Dual Charging Bay With USB Port
• Two charging bays: One for 12 volt and another one 18 volt
• Additional USB charger integrated: Fast charges your smart phone or tablet with 2.1 A charging current
• Fast charger: Charges one battery after the other with 3A charging current
Attribute | Value |
---|---|
Brand | Bosch |
Charging Current | 3A |
Charging Time | 2.0Ah 12v - 45 2.0Ah 18v - 45 2.5Ah 12v - 65 3.0Ah 18v - 68 4.0Ah 12v - 85 4.0Ah 18v - 85 5.0Ah 18v - 107 6.0Ah 18v - 130min. |
Compatible Battery Type | Lithium-ion |
EAN | 3165140904827 |
For Use With | Bosch Professional 10.8v Batteries Bosch Professional 18v Batteries |
Item | Battery Charger |
MFR Part No. | 1600A011AA |
Model Number | GAX 18 V-30 |
Number of Battery Ports | 2 |
Output Voltage | 12 18V |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |