£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
CoolPack technology ensures the battery cells cool for an extended runtime and 100% longer lifetime than standard Lithium-ion batteries
Integrated fuel gauge allows you to monitor the charge status of Bosch batteries
Bosch flexible power system: Bosch Lithium-ion batteries are compatible with all slide-type Bosch tools in their voltage class
1600Z0003B
Compatible with all 36V Bosch power tools
Battery capacity: 2.0Ah
1600A002U5
Compatible with all Bosch 18V power tools
Battery Capacity: 5.0Ah
1600A004ZN
Compatible with all Bosch 18V power tools
Battery Capacity: 6.0Ah
1600A00L1M
Compatible with all 36V Bosch power tools
Battery capacity: 6.0Ah
1600Z00032
Compatible with all 14.4V Bosch power tools
Battery Capacity: 3.0Ah
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140791649 |
ECLASS Code | 21059202 |
MFR Part No. | 1600A002U5 |
Model Number | 1600A002U5 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |