Bosch

1600Z0002X, Battery Pack, Lithium-ion, 12V, 2.0Ah

SKU:

BCB2804218K

MPN:

1600Z0002X

£42.99

Ex VAT

£51.59

Inc VAT

IN STOCK (50+)

    Product Details

    Push-in, lightweight and compact Li-ion batteries for Bosch cordless power tools.


    1600Z0002W
    Battery capacity: 1.5Ah


    1600Z0002X
    Battery capacity - 2Ah


    1600A004ZL
    Battery capacity - 2.5Ah


    1600Z0002Y
    Battery capacity - 4Ah


    Product Specification
    Attribute
    Value

    Battery Capacity

    2.0Ah

    Battery Type

    Lithium-ion

    Brand

    Bosch

    EAN

    3165140730358

    ECLASS Code

    21059202

    MFR Part No.

    1600Z0002X

    Model Number

    1600Z0002X

    Number of Batteries Supplied

    1

    UNSPSC Code

    26111709

    Voltage

    12V