£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
ECP = Electronic Cell Protection
Attribute | Value |
---|---|
Battery Capacity | 3.3Ah |
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140730464 |
ECLASS Code | 21059202 |
MFR Part No. | 1600Z00038 |
Model Number | 1600Z00038 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |