£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
The DeWalt® PowerStack™ batteries deliver more power and increased productivity thanks to their faster application speeds and more work per charge. Providing twice the lifetime of standard batteries, the PowerStack™ 5Ah batteries are constructed using the latest in Lithium-ion pouch cells for the highest performance.
Features and Benefits
• Compatible with DeWalt® 18volt XR tools for versatility
• Overmoulded base is impact-resistant and non-marring for durability in demanding environments
• Delivers 50% more power when compared to the DCB184 5Ah cell battery for a guaranteed increase in productivity
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
ECLASS Code | 21059202 |
MFR Part No. | DCBP518H2-XJ |
Number of Batteries Supplied | 2 |
Series | PowerStack™ |
UNSPSC Code | 26111709 |
Voltage | 18V |