£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Li-ion Battery pack suitable for use with all Makita 10.8V Li-ion tools.
• Ultra M technology: Intelligent battery management for long-lasting battery packs.
• Permanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life.
• No memory effect.
• Capacity display with almost no self-discharge.
• Excellent environmental properties
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Metabo |
EAN | 4007430254795 |
ECLASS Code | 21059202 |
MFR Part No. | 625438000 |
Model Number | 625438000 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 10.8V |