£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Lithium-ion batteries are 40% lighter than a similar Nickel Metal Hydride (Ni-MH) battery. Lithium-ion batteries feature a high energy density technology that will deliver 430% more working capacity during the lifetime of this battery compared to Ni-Cad batteries. Lithium-ion batteries have an extended length of time during which they hold their charge - even after a long period of storage the batteries will deliver their power.
Features and Benefits
• Firm holding with multi contacts
• Durable - will not puncture
• Lightweight and shock-absorbing
• Remains cool even during periods of prolonged heavy use
• Long lasting Lithium-Ion means minimal depletion of power during use or in storage over it's lifetime
• Compatible with 10.8v Makita models : LCT204, LCT305, DF030, DF330, TD090, CL100, HP330, DA331, TW100, HS300, CC300, JV100, JR100, JR102, DK1493 and others
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-ion |
Brand | Makita |
ECLASS Code | 21059202 |
MFR Part No. | 194550-6 |
Model Number | BL1013 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 10.8V |