£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
18V 3.0Ah Lithium-Ion Battery
Integrated L.E.D. battery charge level indicator allows user to monitor battery charge
Reaches full charge in 30 minutes or less
Features and Benefits
• Impact-resistant outer case and shock-absorbing inner-liner are engineered to protect the battery
• Quick-charge functionality - minimises downtime
Notes
• Compatible only with Makita 18V Lithium-Ion tools with Star Symbol™ and/or Yellow Battery Receivers
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
EAN | 0088381478236 |
ECLASS Code | 21059202 |
Features | Integrated L.E.D. battery charge level indicator |
MFR Part No. | 632G12-3 |
Model Number | BL1830B |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |