£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Long-lasting Li-Ion Battery, excellent at holding its charge and boasts a quick 45 minute full charge time.
Features and Benefits
• LED Battery Indicator for ease of use
• 45 Minute Charger Time
• Works with common Li-ion Chargers
• Lightweight - Same Weight as 3.0 Ah
• Longer run time and battery life than other batteries of this type
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Charge Time | 45 minutes |
EAN | 0088381475730 |
ECLASS Code | 21059202 |
MFR Part No. | 632F15-1 |
Model Number | BL1850B |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |