£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
The 18 volt Lithium-ion batteries from Makita® are fitted with LED charge indicators, providing an indication of remaining charge without needing to be connected to a machine. Allows digital communication between battery and charger. Heavy duty shock-absorbing casing with firm-holding slide-on connection. Equipped with a protection circuit preventing over-discharge, high temperatures and overload of circuit. Can be part-charged with no loss of power through memory effect. Compatible with Makita 18V LXT units with a star imprinted in the base of the machine, or a yellow base plate.
Features and Benefits
• Lightweight
• Shock-absorbing
• Slide on battery
• Multi contacts
• Firm holding
• Stays cool
• Will not puncture
Attribute | Value |
---|---|
Battery Capacity | 6.0Ah |
Battery Type | Lithium-ion |
Brand | Makita |
Charge Time | 55 Mins (With a Rapid Charger) |
ECLASS Code | 21059202 |
For Use With | Makita® LXT® Tools |
MFR Part No. | 197422-4 |
Model Number | BL1860B |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |