£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
The DEWALT 12V XR 3Ah Li-Ion Battery technology offers extended runtime and optimised power to complete applications quickly. The lithium-ion technology has no memory effect and virtually no self-discharge for maximum productivity and less downtime. The battery features a convenient state of charge indicator which helps manage your charging needs. The 12V XR tools and batteries are fully compatible with the existing DEWALT 10.8V range of tools, batteries and chargers.
Features and Benefits
• 12V 3.0 Ah XR Battery
• Longer runtime without increasing the size
• Compatible with all 10.8V XR and 12V XR tools plus all 10.8V XR chargers
• One battery for multiple use and extended runtime
• State of charge indicator to visualise runtime for less downtime
• Lightweight design provides user with better ergonomics
• Manufacturer Warranty- 1 year Manufacturer's Warranty (Registration Required, T's & C's Apply]
• Size & Weight- 85x35 mm, 0.2 kg
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048713686 |
ECLASS Code | 21059202 |
MFR Part No. | DCB124-XJ |
Model Number | DCB124-XJ |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 12V |