£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
The Dewalt DCB127 is a long life li-ion battery pack with a small lightweight design providing the user with better ergonomics. No memory effect and virtually no self-discharge for maximum productivity and less downtime. It is compatible with all Dewalt 10.8 Volt tools with the slide pack design.
FEATURES:
• No memory effect.
• Lightweight design.
• Compatible with slide pack designed 10.8V Dewalt tools.
SPECIFICATION:
• Battery Capacity: 2.0Ah.
• Voltage: 10.8v
• Height: 40 mm
• Length: 85 mm
• Weight: 0.20 Kg
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048461358 |
ECLASS Code | 21059202 |
MFR Part No. | DCB127-XJ |
Model Number | DCB127 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 10.8V |