£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
Class-leading DEWALT XR 4.0Ah Li-Ion Battery Technology offers extended runtime and optimised power to complete applications quickly.
Features and Benefits
• LED State of Charge Indicator helps manage pack charging
• Lightweight design provides the user with upgraded 4Ah Power without increasing the size or weight over the 18V 3Ah battery pack
• No memory effect and virtually no self-discharge for maximum productivity & less downtime
Notes
• Compatible with all DEWALT XR Li-Ion 18V Tools
Attribute | Value |
---|---|
Battery Capacity | 4.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048392782 |
ECLASS Code | 21059202 |
Features | LED State of Charge Indicator |
For Use With | all DEWALT XR Li-Ion 18V Tools |
MFR Part No. | DCB182-XJ |
Model Number | DCB182 |
Number of Batteries Supplied | 1 |
Series | XR |
UNSPSC Code | 26111709 |
Voltage | 18V |