£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
The powerful and durable DeWalt DCB184-XJ 18V 5.0Ah Li-ion XR slide pack battery is fully compatible with all DeWalt 18V Li-ion tools, and provides outstanding run time thanks to the XR intelligent switching electronics module.
Features and Benefits
• Output is very efficient, with a battery pack that will deliver 66% more runtime than an average 3.0Ah battery pack
• The battery has no memory effect and no self-discharge for maximum productivity
• Design protects against over-heating
• Battery can also be used with the DeWalt multi-voltage charger - so you don't need to worry about running out of power on big jobs
Technical Information
Battery power: 5.0 Ah.
Battery type: Li-Ion.
Power voltage supply: 18V.
Product type: 18V 5Ah Li-Ion XR Battery.
Total product weight: 0.64kg.
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048466933 |
ECLASS Code | 21059202 |
MFR Part No. | DCB184-XJ |
Model Number | DCB184 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |