DeWalt

DCB547, Battery Pack, Lithium-ion, 54V, 9.0Ah

SKU:

DEW2800512F

MPN:

DCB547-XJ

£164.00

Ex VAT

£196.80

Inc VAT

IN STOCK (14)

    Product Details

    XR FLEXVOLT batteries give unprecedented levels of power for heavy duty applications without the need for mains power. They are 18V batteries that switch up to 54V when placed on an XR FLEXVOLT tool. This innovation means that there can be 54V power across a whole range of tools without the inconvenience of a cable. The batteries are also backwards compatible with all DeWalt 18V XR tools.


    Technical specification:
    -Voltage: 18/54V
    -Battery: 9.0Ah XR FLEXVOLT
    -Length: 140mm
    -Width: 95mm
    -Height: 90mm
    -Weight: 1kg


    Product Specification
    Attribute
    Value

    Battery Capacity

    9.0Ah

    Battery Type

    Lithium-ion

    Brand

    DeWalt

    EAN

    5035048646908

    ECLASS Code

    21059202

    MFR Part No.

    DCB547-XJ

    Model Number

    DCB547

    Number of Batteries Supplied

    1

    UNSPSC Code

    26111709

    Voltage

    54V