£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
DCE040 Connector permanently attaches onto the foot of the tool to prevent removal. Simply slide the Connector onto the tool foot and then slide the battery onto the Connector. The ultra-slim design doesn't interfere with the tool's use adding virtually no additional weight.
Tool Connect™ 3-part inventory management solution includes the app and Inventory Manager web portal that work together to help you better communicate updates from the field to the office.
You will receive updates regarding the whereabouts of tools, materials & equipment, meaning your assets are tracked during the day and accountability is placed on appropriate crew members.
Use the Connector with Tool Connect™ tools, battery and the Tag for a complete inventory management solution.
Attribute | Value |
---|---|
Battery Capacity | 6.3Ah |
Battery Type | Connector |
Brand | DeWalt |
ECLASS Code | 21059202 |
MFR Part No. | DCE040-XJ |
Model Number | DCE040 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |