£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-ion |
Brand | Kobe |
ECLASS Code | 21059202 |
MFR Part No. | LSBH4945-2 |
Model Number | LSBH4945-2 |
Number of Batteries Supplied | 1 |
UNSPSC Code | 26111709 |
Voltage | 18V |