£77.18
Ex VAT
£92.62
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
FEATURES
• Sophisticated Electronics: Milwaukee® REDLINK™ Intelligence.
• Temperature Management System - Keeps battery in ideal temperature range to provide maximum life.
• Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life.
• Integrated weld frame.
• Cell Separator
• Up to 2X more run time, 20% more power, and Up to 2X more recharges*
*Compared with other Lithium-Ion technologies and / or with previous Milwaukee® battery technology. Results depend on voltage, tool, and application.
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-ion |
Brand | Milwaukee |
EAN | 4002395373253 |
ECLASS Code | 21059202 |
Model Number | 4932352667 |
UNSPSC Code | 26111709 |
Voltage | 18V |