£1099.00
Ex VAT
£1318.80
Inc VAT
Product Details
Product Specification
Features:
• 1200 Watt powerful motor with optimised drilling speed.
• 2 speed gear box for optimised drilling speed with 475 and 730 RPMs when using annual cutters or twist drill bits.
• AUTOSTOP™ lift-off detection: Detects excess rotation and automatically cuts power to the drill for best user protection.
• Electro powered magnet with 9930 N of holding force.
• Maximum drilling capacity of 41 mm with use of annular cutters and 13 mm straight shank twist drill bits.
• Keyless 19 mm Weldon Chuck for fast and easy accessory change.
• 146 mm stroke length for usage of different accessories.
Tool-free detachable handle for right or left hand usage.
On board LED light to illuminate the work surface.
Attribute | Value |
---|---|
Application | Drilling |
Brand | Milwaukee |
Clamping Force | 9930N |
Drilling Capacity | 38mm |
EAN | 4002395136698 |
ECLASS Code | 21050103 |
Includes | Allen Keys Carrying Case Cutting Oil Integral Oilfeed System Safety Strap & Guard Warranty |
Item | Corded Magnetic Drill |
MFR Part No. | 4933451016 |
Model Number | MDE41 |
No Load Speed | 730rpm |
Power | 1200W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 13.5kg |