Evolution Power Tools

EVOMAG42, 42mm Industrial Magnetic Based Drill

2 Variations

EVOMAG42, 42mm Industrial Magnetic Based Drill is compact and portable. This magnetic base has strong adhesion and the drill is versatile and accurate.

Features and Benefits
• Strong electro-magnetic adhesion (1300kg f)
• Optimised rotation speed (450rpm) to produce high quality clean cuts
• Spoke handles can be mounted on the right or left side to suit all users
• Integrated coolant system
• Carry case for easy transportation

Notes
• 10mm Minimum surface thickness for magnetic adhesion
• If required, twist drills can be attached with the supplied chuck and key, and the innovative adjustable head system means twist drills can be used to full capacity