SKU:
MAK2756732G
MPN:
LS1219L
£809.00
Ex VAT
£970.80
Inc VAT
Product Details
Product Specification
Product Documents
• Built in laser guide.
• Motor head slides on fixed pipes without extending machine at rear end, so the machine can be placed close to wall.
• Front knob for easy bevel adjustment.
• Holders to support a wide workpiece.
• Easy-to-operate mitre angle lock.
• One-touch sliding lock.
• Large turn base.
• Connects to dust extractor
• Electric brake.
• Soft start.
• Constant speed control.
• Double Insulation
Attribute | Value |
---|---|
Blade Diameter | 305mm |
Brand | Makita |
EAN | 0088381854627 |
ECLASS Code | 17071000 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | LS1219L/1 |
Mitre Saw Type | Sliding Compound Mitre Saw - Double Bevel |
No Load Speed | 3,200rpm |
UNSPSC Code | 23101512 |
Weight | 29.5kg |