£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Blade Diameter | 255mm |
Brand | Hikoki |
EAN | 4966376290451 |
ECLASS Code | 17071000 |
Includes | 24 tooth TCT Saw Blade Dust Bag Sub Fence Vice Assembley Wrench |
Manufacturer Guarantee | 1 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | C10FCE2J1Z |
Mitre Saw Type | Compound Mitre Saw - Double Beve |
No Load Speed | 5,000rpm |
UNSPSC Code | 23101512 |
Weight | 11.2kg |