£427.00
Ex VAT
£512.40
Inc VAT
Product Details
Product Specification
This high performance machine features their new BITURBO Brushless motor that puts out the same power as a corded 1600 Watt saw when you use it with a Bosch ProCORE battery. The saw also features an LED light to illuminate the work piece allowing you to easier see pencil marks, and a laser to help you line the blade up with those marks. While the saw is compact and lightweight, and even has a carry handle to easily allow you to carry it around one-handed, it still allows an impressive cutting capacity of 70 x 270mm.
Features and Benefits:
• High performance Bosch BITURBO Brushless motor, with equivalent power to 1600W corded saw
• Less motor maintenance and higher battery life
• optimised tool design allows a maximum crosscut of 70m x 270mm
• SDS nut for tool-less blade changes makes blade changes both fast and uncomplicated
• Includes LED light and laser line provides easy and precise cut alignment
• One-handed portability, Well-balanced with a top carry handle, Compact and lightweight at only 15.7kg with 8Ah ProCORE battery provides portability on and off the jobsite
• Cordless dust extraction available when using with Bosch GAS 18 V-10 L Extractor
Bosch GCM 18V-216 Cutting Capacity:
• Cutting Capacity at 0°: 70mm x 270mm
• Cutting Capacity 45° Mitre: 70mm x 190 mm
• Cutting Capacity 45° Incline: 45mm x 270mm
• Mitre Setting: 47° L / 47° R
• Bevel Setting: 45° L / 0° R
Attribute | Value |
---|---|
Bevel Capacity | L45°/R0° |
Brand | Bosch |
EAN | 3165140898928 |
ECLASS Code | 17071000 |
Includes | Dustbag nsert Plate SDS Saw Blade Lock Standard for Wood 216x1.7mm 24T Blade |
Length | 520mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Mitre Capacity | L47°/R47° |
Model Number | GCM 18V-216 |
Noise / Vibration Information | Sound Power Level: 104 dB(A) Sound Pressure Level: 95 dB(A) Uncertainty K: 3 dB |
Number of Batteries Supplied | 0 |
UNSPSC Code | 23101512 |
Weight | 14.7kg |