£669.00
Ex VAT
£802.80
Inc VAT
Product Details
Product Specification
This Compound Mirte Saw has motor head slides on fixed pipes, so you can place the machine close to the wall without extending the machine at its rear. The holders help support a wide workpiece. Constant speed control and an easy to operate mitre angle lock means you'll get precision and power as dictated by you. Adjusting the bevel is easy with the front knob and you can connect the LS1019 to a dust extractor for quick and efficient cleaning.
Features:
• 2 steel rail sliding System design offers single slide-glide operation reducing saw's footprint and allowing operation flush against a wall.
• Capacity for up to 310mm crosscuts at 90°.
• In-front bevel lock for convenient operation.
• Dual dust collection ports provide excellent dust extraction performance.
• Innovative direct drive motor and guard system is engineered for increased vertical cutting capacity.
• Linear ball bearing system engineered to deliver "dead-on" accurate cuts.
• Large-sized aluminium base improves stability of material for efficient cutting.
• Soft start suppresses start-up reaction for smooth start-ups.
• Mitres 0-60° left and right; bevels 0-48° left and right.
• Positive mitre stops at: 0°, 15°, 22.5°, 31.6°, 45°, and 60° left or right.
• Electronic speed control maintains constant speed under load for smoother, higher quality cutting.
• Ergonomic rubberised horizontal D-handle design for better fit and added comfort.
• Replaceable stainless steel mitre scale features large and easy-to-read markings.
• Easy-to-read double bevel scale for more precise adjustments.
• See-through blade guard system for greater visibility of blade and line of cut.
• Easy blade changes for increased efficiency.
• Oversized trigger switch for better fit, added comfort and easier operation.
• Easy one-touch slide lock for convenience.
• Simple 90º turn-of-the-knob mitre angle lock/unlock mechanism.
• DXT (Deep and Exact Cutting Technology)
Attribute | Value |
---|---|
Blade Diameter | 260mm |
Brand | Makita |
EAN | 0883818439664 |
ECLASS Code | 17071000 |
Includes | 260mm TCT Blade Dust Bag Hex Key Triangular Rule Vertical Vise |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (T&Cs Apply) |
MFR Part No. | LS1019/1 |
Mitre Saw Type | Sliding Compound Mitre Saw - Double Bevel |
No Load Speed | 3,200rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² Vibration Uncertainty K 1.5 m/s² |
UNSPSC Code | 23101512 |
Weight | 26.1kg |