£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
The Dremel 225 Flex Shaft Attachment is perfect for engraving, polishing and mini-sanding even the most delicate of projects.
Features and Benefits
• Ideal attachment for precise, detailed work or hard to reach places.
• Comfort grip hand piece allows fingertip control to cut, grind, sand, polish and more.
• Integrated shaft lock button for quick and easy accessory changes.
• 127mm bend radius provides more comfort and flexibility during use.
• Quick connect attaches your Dremel tool in seconds.
Technical specifications
• Length: 10.1cm
• Width: 2.5cm
• Depth: 3.5cm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364054992 |
ECLASS Code | 21059090 |
Features | Integrated shaft lock button for quick accessory changes |
Includes | Dremel 225 |
Length | 101mm |
Manufacturer Guarantee | 1 year manufacturer warranty & USA-based customer service |
Model Number | 26150225JA |
Noise / Vibration Information | N/A |
Series | 225 FlexShaft |
Switch Configuration | Integrated Shaft Lock Button |
UNSPSC Code | 27112704 |
Weight | 0.3kg |
Width | 25mm |