£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Type | Li-ion |
Brand | Hikoki |
EAN | 4966376305865 |
ECLASS Code | 21059090 |
Includes | Body Only Version - No Batteries or Charger Supplied |
Item | Cordless Multi-Tool |
Length | 307mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CV18DBLW4Z |
Model Number | CV18DBLW4Z |
No Load Speed | 20,000rpm |
Number of Batteries Supplied | 0 |
Oscillation Angle | 3.2° |
Power Source | Cordless |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 3kg |