£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
The multi-tool provides the ability to cut flush against a surface such as door jambs, copper pipes or screws/nails standing proud. The small grip circumference of the the machine offers more control and comfort when using for extended periods.
Supplied with blades, sanding pad and sanding papers in carry case.
Features and Benefits:
• Variable speed control to suit a multitude of applications
• Auto mode lowers vibration and noise during no-load operation, making blade positioning easier
• Powerful and lightweight
• Built-in LED light
• Compact body for easier use in confined spaces
• Tool free blade changing system
• Two stage locking mechanism for secure blade changing with reduced risk of damage to workpiece
• Multi-angle blade setting adjustable in 30° steps
• A wide range of blade types available
• Compatible with Bosch & Makita blades
Attribute | Value |
---|---|
Brand | Hikoki |
EAN | 4966376294626 |
ECLASS Code | 21059090 |
Includes | Manufacturers packaging |
Item | Corded Oscillating Multi-tool |
Length | 280mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CV350VJ4Z |
Model Number | CV350VJ4Z |
No Load Speed | 20,000rpm |
Oscillation Angle | 3.2° |
Power | 350W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |
Weight | 1.5kg |