£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Compact and powerful design enables you to work in narrow or confined spaces and make adjustments to furniture with ease. Ensuring a perfect fit and finish. The new brushless motor and latest Starlock connection feature, makes this tool versatile and fully compatible with older OIS blades.
Features and Benefits:
■ Compact with Small grip circumference and soft grip for comfortable handling.
■ Brushless motor for increased runtime and tool life.
■ Soft ergonomic grip, for comfortable handling
■ Low vibration level for comfortable working
■ Starlock accessory fitting for greater reliability and maximum power transfer.
■ 100% compatibility with Bosch Professional 10.8v and 12v branded batteries and chargers.
Typical Applications:
■ Ideal for a wide variety of jobs including wood cutting, drywalls, surface removal, electrical installations, fitting door frames to new floorings
Attribute | Value |
---|---|
Battery Type | Li-ion |
Brand | Bosch |
EAN | 3165140842501 |
ECLASS Code | 21059090 |
Height | 84 mm |
Includes | 1x Allen Key for Blade Changes Starlock BIM Plunge Cut Saw Blade AIZ 32 APB, Wood+Metal, Curved-Tec 2 608 661 644 |
Item | Cordless Multi-Cutter |
Length | 287mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 8B5 001 |
Model Number | GOP 12 V-28 |
No Load Speed | 20,000opm |
Noise / Vibration Information | Sound Power Level 90 dB(A) Sound Pressure Level 79 dB(A) Sound Uncertainty Level K 3.0 dB |
Number of Batteries Supplied | 0 |
Oscillation Angle | 1.4° |
Power Source | Cordless |
UNSPSC Code | 27112704 |
Voltage | 12V |
Weight | 0.81kg |