noscriptMilwaukee M18 FUEL MULTI TOOL KIT (1 X 5AHBATTERY, 1x2.0AH BATTERY) 4933478493 | Cromwell Tools

Milwaukee

M18 FUEL MULTI TOOL KIT (1 X 5AHBATTERY, 1x2.0AH BATTERY)

SKU:

MLW2630162M

MPN:

4933478493

£389.00

Ex VAT

£466.80

Inc VAT

IN STOCK (1)

    Product Details

    This powerful cordless SDS-Plus hammer delivers 5.0 J of impact energy at low 6.9 m/s² vibrations and drills up to 10 ⌀18 x 100 mm holes on a single M18™ HIGH OUTPUT™ 5.5 Ah battery charge. It features AUTOSTOP™ for user protection, ONE-KEY™ tool tracking and security, and FIXTEC™ keyless chuck changes. The all-metal gear case ensures durability, while the 4-mode operation offers maximum versatility. Compatible with M18 FPDDEXL dust extractor, it includes a POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence for outstanding performance, run time, and durability.


    Features and Benefits
    • FIXTEC™ system allows keyless chuck changes between SDS-Plus and 13 mm metal chuck
    • All-metal gear case ensures optimum seating of the gears for enhanced tool life
    • 4-mode operation provides maximum versatility
    • Compatible with M18 FPDDEXL dust extractor
    • POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence deliver outstanding power, run time, and durability


    Typical Applications:
    • Concrete drilling and chiselling
    • Masonry drilling and chiselling
    • Heavy-duty construction work
    • Demolition tasks


    Product Specification
    Attribute
    Value

    Brand

    Milwaukee

    EAN

    4058546346867

    ECLASS Code

    21059090

    MFR Part No.

    4933478493

    UNSPSC Code

    27112704