£118.79
Ex VAT
£142.55
Inc VAT
Product Details
Product Specification
Up to 50% faster and versatile cordless solution for cutting and removal applications with corded performance.
Features and Benefits
• REDLINK™ overload protection
• 12 variable speed settings from 12,000 - 18,000 orbits per minute and 3.4° oscillation movement allows quick completion of professional applications into materials such as metal, wood and plastic.
• Productivity enhancing FIXTEC tool free blade change with universal blade change adaptor included to accept all competitor blades.
• REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies.
• Unique cutting depth stop adaptor to prevent over-cutting in material.
• Unique dust extraction kit to keep the work space dust-free when connected to an AC or DC extraction system.
• Brightest LED workspace illumination.
• Flexible battery system: works with all Milwaukee® M18™ batteries.
Body Only - supplied without batteries or charger
MLW2634923H comes with:
1x4.0Ah Battery
1x2.0Ah Battery
Charger
Attribute | Value |
---|---|
Brand | Milwaukee |
EAN | 4002395004928 |
ECLASS Code | 21059090 |
Includes | Body Only - Supplied without Batteries or Charger |
Item | Cordless Multi-Tool |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 4933446203 |
Model Number | M18 |
No Load Speed | 18,000opm |
Number of Batteries Supplied | 0 |
Oscillation Angle | 1.7° |
Power Source | Cordless |
UNSPSC Code | 27112704 |
Voltage | 18V |