£759.00
Ex VAT
£910.80
Inc VAT
Product Details
Product Specification
This compact pneumatic engraving pen has an 1/8" BSP air inlet for 3mm air hose. It is also supplied with a 2m air hose as standard. The engraving pen excels in marking, grooving, engraving and drawing on a wide variety of materials.
Features and Benefits
• 90psi air pressure
• Overall length: 148mm
Notes
• Spare stylus point available - order code DES- 298-8740X
Attribute | Value |
---|---|
Air Consumption | 53.8L/min |
Air Inlet Size | 1/8in. |
Air Pressure | 90psi |
Brand | Desoutter |
EAN | 0015451631291 |
ECLASS Code | 21059090 |
Item | Engraving Pen |
Length | 155mm |
MFR Part No. | VP2-X |
No Load Speed | 11,400opm |
Noise / Vibration Information | Sound Power Level: 81 dBA Sound Pressure Level: 70 dBA |
Power Source | Air |
UNSPSC Code | 27112704 |
Width | 13mm |