£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
The Unibor® HSS annular cutters feature unique Unibor tooth geometry for optimum tool life and cutting speed. They are able to cut ferrous metals up to 30mm deep, and are available in a range of diameters. Made from hard wearing HSS M2 material increasing the lifespan and providing the ability to cut into various materials. Ideal for use with standard 3/4" Weldon shank magnetic drill arbors.
Features and Benefits
• Made from hard wearing HSS M2 material to increase lifespan and provide the ability to cut into various materials
• Standard 3/4inch Weldon shank allows the cutters to be used with a variety of drills
• Featuring unique Unibor® geometry for optimum tool life and cutting speed
Typical Applications
• Site and construction work
• Bridge Building and repair
• Truck and vehicle fabrication
• General fabrication applications
Attribute | Value |
---|---|
Brand | Unibor |
Cutter Material | M2 High Speed Steel |
Cutting Diameter | 12mm |
Depth of Cut | 30mm |
ECLASS Code | 21010500 |
MFR Part No. | 12S |
Shank Diameter | 3/4in. |
Shank Type | Weldon |
Type | Multi-Tooth Cutter - Short Series |
UNSPSC Code | 23241614 |