£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
For use with all multi-tooth milling cutters with 6mm bore.
Features and Benefits
• Pilots locate into pre-drilled pilot holes ensuring positional accuracy of the cutter
• Suitable for 'blind' or 'through' pilot holes, pin will retract into cutter adaptor upon 'bottoming'
Notes
• Short Series = 12mm cutter
• For 12mm cutters only
• Long Series = 13 - 52mm cutters
Attribute | Value |
---|---|
Brand | Rotabroach |
Cutter Material | Steel |
Cutting Diameter | 13-52mm |
Depth of Cut | 50mm |
EAN | 5055558516966 |
ECLASS Code | 21010500 |
MFR Part No. | SRA50 |
Overall Length | 105mm |
Shank Diameter | 1/4in. |
Type | Pilot Pin |
UNSPSC Code | 23241614 |