£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These versatile brushes are ideal for removing rust and corrosion, polish metal surfaces, deburr and blend surface junctures or clean electrical components. Suited for use with Dremel® accessories.
Features and Benefits
• Stainless steel brushes are highly durable
• Available in two sizes to suit your needs
• Does not cause "after rust" when used on corrosive-resistant materials like pewter, aluminum and stainless steel
Typical Applications
• Maintenance
• Electrical
Attribute | Value |
---|---|
Blade Diameter | 19mm |
Blade Material | Stainless Steel |
Brand | Dremel |
Contents | 2 x Wire Brush |
EAN | 8710364070367 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Stainless Steel |
MFR Part No. | 26150530JA |
Number of Pieces | 2 |
Series | 530 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |
Width | 3.2mm |