SKU:
DRE2805952W
MPN:
26150952JA
£3.80
Ex VAT
£4.56
Inc VAT
Product Details
Product Specification
Efficient and highly durable, these class-leading Dremel grinding stones come in a range of materials and sizes to suit every need.
Features and Benefits
• Long-lasting abrasive
• Highly efficient aluminium oxide or long-lasting silicon carbide abrasive material, depending on model
• Available in a range of sizes to suit any application
Notes
• Shank diameter: 3.2 mm
• Maximum RPM: 25,000 1/min
Attribute | Value |
---|---|
Blade Diameter | 9.5mm |
Brand | Dremel |
Contents | 3 |
EAN | 8710364044894 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
Material | Aluminium Oxide |
MFR Part No. | 26150952JA |
Number of Pieces | 3 |
Series | 952 |
Type | Grinding Stone |
UNSPSC Code | 27112800 |