£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Manufactured from hgh quality tungsten carbide, these 3.2mm diameter pointed tip cutters are designed for removing excess materials. Suited for use on plastics, steels, woods and non-ferrous materials, the cutters are extremely robust and versatile. Available with either a pointed or square tip.
Features and Benefits
• Suited for engraving and removing materials
• Durable tip ensures effective removal of excess materials
• For use on a range of material including plastic, woods, steels and non-ferrous materials
• Available with either a pointed or square tip
Typical Applications
• Carving
• Engraving
Attribute | Value |
---|---|
Blade Diameter | 3.2mm |
Blade Material | Tungsten Carbide |
Brand | Dremel |
Compatible Materials | Hardwood |
EAN | 8710364008629 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Length | 39mm |
Material | Tungsten Carbide |
MFR Part No. | 2615990332 |
Number of Pieces | 1 |
Series | 9903 |
Type | Cutter |
UNSPSC Code | 27112800 |