Dremel

26159924JA, Engraving Tips, Carbide, 3 Piece

SKU:

DRE2802848E

MPN:

26159924JA

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (18)

    Product Details

    Carbide engraving tips. For usage with the Dremel Engraver 290.


    Technical Specifications:


    ■ Length: 3 mm
    ■ Width: 3 mm
    ■ Height: 22 mm
    ■ Pack of 3


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    Contents

    3

    EAN

    8710364039692

    ECLASS Code

    21019090

    Item

    Multi Tool Consumable Packs

    Material

    Carbide

    MFR Part No.

    26159924JA

    Number of Pieces

    3

    Type

    Engraving Tips

    UNSPSC Code

    27112800