£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
DT20704 Multi Tool Fast Cut Wood Blade
• Multi-tool Fast Cut Wood blade
• Specifically designed for fast cutting
• Accessories fit all common oscillating tools
• Quick & easy blade change
• Length 43mm
• Width 30mm
Attribute | Value |
---|---|
Brand | DeWalt |
Compatible Materials | Wood |
EAN | 5035048099278 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 43mm |
MFR Part No. | DT20704-QZ |
Number of Pieces | 1 |
Type | Wood Blade |
UNSPSC Code | 27112800 |
Width | 30mm |