£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Crafted for versatility and endurance, this oscillating multi-tool titanium blade is the go-to tool accessory for a wide range of cutting tasks. Its UNIVERSAL FITMENT™ ensures seamless use with all leading oscillating tool brands, eliminating the need for adapters. This blade is engineered to cut through metal, wood, and more with unparalleled precision and longevity.
Features and Benefits
• UNIVERSAL FITMENT™ allows for adapter-free compatibility
• Titanium construction provides enhanced durability for metal cutting
• Designed for multi-material cutting and efficient in wood, nails, plastics, plasterboard
• 18 TPI ideal for hard and soft metals
• Dust extraction compatible to minimise airborne dust
Attribute | Value |
---|---|
Brand | DeWalt |
Compatible Materials | Metal |
EAN | 5035048099308 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 43mm |
MFR Part No. | DT20707-QZ |
Number of Pieces | 1 |
Type | Metal Blade |
UNSPSC Code | 27112800 |
Width | 30mm |