£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Product Documents
18V 16g 2nd fix finishing nailer designed for second fix carpenters, cabinet makers and joiners. The nailer takes 16 gauge 25 - 64mm straight brad nails. The magazine holds up to 110 brads at a time. Keep working for longer as the machine will fire up to 800 shots per battery charge (4.0Ah).
The nail gun can be set to fire sequentially or in bump firing modes, selectable by an easily accessible rocker switch. LED job light makes it easier to work in low light levels.
Features and Benefits:
• Driving depth adjustment by dial.
• Anti-dry fire mechanism.
• Sequential and bump firing modes selectable by rocker switch.
• Bumper protects work-piece from scratches and damage.
• LED job light.
• Tool-less nail jam clearing.
• Ergonomically designed grip.
• Window to check qty of remaining nails.
• For finishing applications
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
EAN | 0088381852043 |
ECLASS Code | 21052590 |
Includes | 821552-6 Makpac Connector Case Belt clip Nose Adaptor Safety Googles |
Item | Cordless Nailer |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply). |
Model Number | DBN600ZJ |
Nail Capacity | 110 |
Nail Diameter | 1.6 - 1.29mm |
Nail Length | 25 - 64mm |
Nail Size | 16 Gauge |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 3.4 - 3.8kg |