£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Drives 51-90mm clipped head nails.
• Fast operation - drives up to 2 nails per second and 1000 per hour.
• 2 x 1.5Ah Li-ion batteries and 60 minute charger eliminates downtime.
• Soft grip handle.
• Quick load magazine.
• Easy access fuel cell chamber.
• High visibility magazine.
• Fold away hook fits over joists for greater convenience.
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Drive Power | 90 |
EAN | 4966376297085 |
ECLASS Code | 21052590 |
Height | 353mm |
Includes | 2 x 7.2V 1.5Ah Li-Ion Batteries 4mm Hex Key Carry Case Oil Safety Glasses UC18YFSl 60 Minute Charger |
Item | Cordless Nailer |
Length | 347mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | NR90GC2/J8Z |
Model Number | NR90GC2 |
Nail Capacity | 25-37 Nails |
Nail Diameter | 2.9 - 3.3mm |
Nail Length | 50 - 90mm |
Noise / Vibration Information | Sound Power Level 108 dB(A) Sound Pressure Level 99 dB(A) Vibration Emission Value Ah 3.5 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 7.2V |
Weight | 3.4kg |
Width | 108mm |